Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 55,000 BtuH
Mfr # CV-PZ-48-TT
Zoro # G610839530
product price: $9,450.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$9,450.99
Free 30-Day Returns
Key Features
- Tank Capacity One 25 lb Tank
- Overall Length 67 in
- Overall Depth 26 in
- Overall Height 33 in
- Cooking Surface Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-PZ-48-TT
- Zoro # G610839530
- UPC # 849712005275
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 67 in |
Overall Depth | 26 in |
Overall Height | 33 in |
Cooking Surface Depth | 16 in |
Cooking Surface Width | 47 1/2 in |
Details
Item | Propane Grill |
Tank Capacity | One 25 lb Tank |
Material | Stainless Steel |
Heat Source | Propane |
Includes | Burners, Cooking Stones, Crumb Tray |
Number of Burners | 4 |
Heating Capacity | 55,000 BtuH |
Weight | 352 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 33 in, Overall Diameter Not Applicable, Overall Depth 26 in, Overall Length 67 in, Number of Burners 4, Cooking Surface Depth 16 in, Cooking Surface Width 47 1/2 in, Heating Capacity 55,000 BtuH, Tank Capacity One 25 lb Tank, Material Stainless Steel, Includes Burners, Cooking Stones, Crumb Tray, Weight 352 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Intake Pipe (31384A)
- GILMOUR Adjustable Metal Watering Nozzle (813742-1004)
- ZORO SELECT Compression Tee, 3/4 In, FNPT, Brass (4NDT6)
- A.R. NORTH AMERICA Oil Seal Kit, hpE (AR1865)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- WEBER Original Kettle 8Piece Charcoal Grill, Black (741001)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- WEBER S315 Stainless Steel Natural Gas Grill (258699)
- Crown Verity Grills & Smokers