Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 55,000 BtuH
Mfr # CV-PZ-48-MB
Zoro # G510839340
product price: $9,202.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$9,202.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 70 in
- Overall Depth 28 in
- Overall Height 53 in
- Includes Burners, Cooking Stones, Crumb Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-PZ-48-MB
- Zoro # G510839340
- UPC # 849712005244
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 70 in |
Overall Depth | 28 in |
Overall Height | 53 in |
Cooking Surface Width | 47 1/2 in |
Wheel Size | 14 in |
Cooking Surface Depth | 16 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Includes | Burners, Cooking Stones, Crumb Tray |
Caster Type | (2) Locking Casters |
Weight | 425 lb |
Heating Capacity | 55,000 BtuH |
Heat Source | Propane |
Material | Stainless Steel |
Number of Burners | 4 |
Description
Propane Grill, Heat Source Propane, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 70 in, Number of Burners 4, Cooking Surface Depth 16 in, Cooking Surface Width 47 1/2 in, Heating Capacity 55,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 425 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- YARDGARD Bullet Cap, No-Way Bullet, 2-3/8", Al (328569C)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- NINJA GRL&SMOKR OD RED 1760W (OG701RD)
- WEBER Weber Q1000 Gas Grill (50060001)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- WEBER Q1200 BLK GrillTable (51010001)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- Crown Verity Grills & Smokers