Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 42,500 BtuH
Mfr # CV-PZ-36-MB
Zoro # G010839468
product price: $8,046.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$8,046.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 58 in
- Overall Depth 28 in
- Overall Height 53 in
- Includes Burners, Cooking Stones, Crumb Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-PZ-36-MB
- Zoro # G010839468
- UPC # 849712005237
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 58 in |
Overall Depth | 28 in |
Overall Height | 53 in |
Cooking Surface Width | 35 1/2 in |
Wheel Size | 14 in |
Cooking Surface Depth | 16 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Includes | Burners, Cooking Stones, Crumb Tray |
Heating Capacity | 42,500 BtuH |
Material | Stainless Steel |
Heat Source | Propane |
Number of Burners | 3 |
Caster Type | (2) Locking Casters |
Weight | 342 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 58 in, Number of Burners 3, Cooking Surface Depth 16 in, Cooking Surface Width 35 1/2 in, Heating Capacity 42,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 342 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- HASTINGS HOME Hastings Home Stadium Chair for Bleachers, Back Support, Arm Rests, 6 Reclining Positions, Carry Straps (716137SGX)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- STUMP CHUNKS Fire Starter .10Cuft (SC6)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- MR. BAR-B-Q Mr. Bar-B-Q 272111 Instant Charcoal Grill (272111)
- OPTIMAL AUTOMATICS Party Que Charcoal Rotisserie Grill with Accessories (604350C)
- Crown Verity Grills & Smokers