Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72RDP-LP
Zoro # G810839323
product price: $7,129.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,129.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 52 in
- Cooking Surface Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72RDP-LP
- Zoro # G810839323
- UPC # 849712003264
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 52 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 70 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Number of Burners | 10 |
Caster Type | (2) Locking Casters |
Heating Capacity | 159,000 BtuH |
Heat Source | Propane |
Weight | 343 lb |
Includes | Water Pans with Drain Ports |
Material | Stainless Steel |
Description
Propane Grill, Heat Source Propane, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 343 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- ILC Replacement Ezgo / Cushman / Textron Shock Absorber-76418g01 Electric TXT Fleet 2014 Golf Cart (SHOCK ABSORBER-76418G01 FOR ELECTRIC TXT FLEET 20)
- BOSS PET DOG TOY SPIKED BALL (52534)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- NORDIC WARE Nordic Ware 19862 Cast Aluminum Double Backsplash Griddle (6264311)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- BACKYARD PRO 100 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP100ALKT)
- Crown Verity Grills & Smokers