Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72
Zoro # G810840152
product price: $5,154.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$5,154.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Weight 253 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72
- Zoro # G810840152
- UPC # 849712003240
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 70 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Weight | 253 lb |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Number of Burners | 10 |
Heating Capacity | 159,000 BtuH |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydraulic Fluid For Universal Products Aw46 (770-726)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 75ft (10-222-75)
- PREEN Weed Control and Preventer, 1375 lb (24-64095)
- MTD Handle Asm-Drive (631-05136B)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- MARSH ALLEN GRILL T/T CHAR BLK (116HH)
- SMOKEHOUSE PRODUCTS 1113716 Products Mimi Moto Ultimate Wood-Fired Cookstove (SM467515)
- KAY HOME PRODUCTS Kay Home Products 30002 10 x 17 in. Steel Hibachi Grill (264074)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- Crown Verity Grills & Smokers