Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI50/100-WGP
Zoro # G810839507
product price: $5,461.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,461.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI50/100-WGP
- Zoro # G810839507
- UPC # 849712004797
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 70 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Material | Stainless Steel |
Heat Source | Propane |
Includes | Water Pans with Drain Ports |
Heating Capacity | 159,000 BtuH |
Caster Type | (2) Locking Casters |
Number of Burners | 10 |
Weight | 253 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- ZORO SELECT Spray Nozzle, Size 20,5000 psi, PK5 (NZMEG5P15-200)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- C&S PRODUCTS Products Woodpecker Treat Assorted Species Beef Suet Wild Bird Food 11 oz (12569)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- BETTER CHEF 14 in. Portable Barbecue Grill, Charcoal (BBQ414)
- BIG HORN Pellet Piza Oven (SRPG18003B)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- Crown Verity Grills & Smokers