Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI50/100-RGP
Zoro # G510839555
product price: $6,842.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,842.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Heating Capacity 159,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI50/100-RGP
- Zoro # G510839555
- UPC # 849712005411
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 70 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Heating Capacity | 159,000 BtuH |
Number of Burners | 10 |
Heat Source | Propane |
Includes | 30 in Roll Dome, Bun Rack, Griddle |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Weight | 253 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade Set, 2x9005, T44 (9036)
- FELCO Picking And Trimming Snip (FELCO 300)
- HAWTHORNE Trim Shear Plat/Titn Crv (HGC800390)
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- Crown Verity Grills & Smokers