Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI-BULK
Zoro # G010840150
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$5,023.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Includes Water Pans with Drain Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI-BULK
- Zoro # G010840150
- UPC # 849712004766
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Width | 70 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Includes | Water Pans with Drain Ports |
Weight | 253 lb |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Number of Burners | 10 |
Heat Source | Propane |
Heating Capacity | 159,000 BtuH |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Professional Chain Sharpening Kit, 7/32 (558551)
- LOGO BRANDS St Louis Cardinals 12oz Flashback Slim Can Coolie (527-S12C-55)
- LOGO BRANDS Stephen F. Austin University 25oz Stainless Single Wall Flip Top Bottle (614772)
- WEED WARRIOR Residential Grade .065 in. D X 30 ft. L Trimmer Spool (17562)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- NORDIC WARE Nordic Ware 19862 Cast Aluminum Double Backsplash Griddle (6264311)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Gray (GRPGYUS1627)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- Crown Verity Grills & Smokers