Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI-BULK-RWP
Zoro # G810839446
product price: $6,235.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,235.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Wheel Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI-BULK-RWP
- Zoro # G810839446
- UPC # 849712005343
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 70 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Includes | 30 in Roll Dome, Bun Rack, Windguard |
Weight | 253 lb |
Number of Burners | 10 |
Caster Type | (2) Locking Casters |
Heating Capacity | 159,000 BtuH |
Material | Stainless Steel |
Heat Source | Propane |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Windguard, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Clutch Assembly For Husqvarna 445 450 455 460 +More 537110503 646-206 (646-206)
- SWAN CELSCG58050 GOODYEAR 5/8 IN 50FT RUBBER HOSE (CELSG58050)
- TACO MARINE Weather Seal - 10'L x "W x "H - Black (V30-0202B10-1)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- WEBER 22 BLK Orig Kettle (14401001)
- WEBER SpirII E310BLK LP Grill (45010001)
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- Crown Verity Grills & Smokers