Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI-BULK-RGP
Zoro # G010839291
product price: $6,712.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,712.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 36 in
- Number of Burners 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI-BULK-RGP
- Zoro # G010839291
- UPC # 849712005428
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 70 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Number of Burners | 10 |
Weight | 253 lb |
Includes | 30 in Roll Dome, Bun Rack, Griddle |
Heat Source | Propane |
Heating Capacity | 159,000 BtuH |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 253 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUUMA PRODUCTS 60Rod Holder Grill Mount (58180)
- DB ELECTRICAL Magnetic Heater Volt 110, Watt 300 For Industrial Tractors (3009-1001)
- BRIGGS & STRATTON Rewind Starter Rope/Grip (5042K)
- BOND Malibu Tiers Water Fountain (Y95863)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- OONI Koda 16 Series Pizza Oven, 25 in W, 232 in D, 147 in H, Propane, 29,000 Btu, Carbon Steel, Black (UU-P0AB00)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- Crown Verity Grills & Smokers