Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 159,000 BtuH
Mfr # CV-MCB-72-SI-BULK-RDP
Zoro # G810839415
product price: $7,000.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,000.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
- Overall Height 52 in
- Weight 343 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-72-SI-BULK-RDP
- Zoro # G810839415
- UPC # 849712004827
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 52 in |
Wheel Size | 14 in |
Cooking Surface Width | 70 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Weight | 343 lb |
Number of Burners | 10 |
Includes | Water Pans with Drain Ports |
Heat Source | Propane |
Material | Stainless Steel |
Heating Capacity | 159,000 BtuH |
Caster Type | (2) Locking Casters |
Description
Propane Grill, Heat Source Propane, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 343 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- MTD Bearing (741-04514)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- BACKYARD PRO 90 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPCF90QT)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- Crown Verity Grills & Smokers