Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60RWP-LP
Zoro # G510839487
product price: $5,728.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,728.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60RWP-LP
- Zoro # G510839487
- UPC # 849712005282
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 58 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Includes | 30 in Roll Dome, Bun Rack, Windguard |
Weight | 215 lb |
Material | Stainless Steel |
Heating Capacity | 129,000 BtuH |
Number of Burners | 8 |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Windguard, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor (20 853 35-S)
- C-LINE PRODUCTS Standard Lanyard, Black, Swivel Hook, PK24 (CLI89311)
- JACKS IMPORTS Apple Loose Ring Snaffle Bit 4-1/2" (212519P-4-1/2)
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. (309321A)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- GEORGE FOREMAN Indoor Grill Black 12 in.L (GRECV075B)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- OLD COUNTRY BBQ PITS 280DFG Tabletop Grill (579280DFG)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- Crown Verity Grills & Smokers