Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60RDP-LP
Zoro # G110839542
product price: $6,432.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,432.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Cooking Surface Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60RDP-LP
- Zoro # G110839542
- UPC # 849712003189
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 58 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Number of Burners | 8 |
Includes | Water Pans with Drain Ports |
Heating Capacity | 129,000 BtuH |
Weight | 215 lb |
Heat Source | Propane |
Material | Stainless Steel |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-40X60)
- BRIGGS & STRATTON Oil Seal (841596)
- UNION TOOLS Utility Shovel, Solid Steel Blade, 10-3/4 in L Wood Handle (163037900)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- Crown Verity Grills & Smokers