Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI50/100
Zoro # G810840145
product price: $4,245.55
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,245.55
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Includes Water Pans with Drain Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI50/100
- Zoro # G810840145
- UPC # 849712004506
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 58 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Includes | Water Pans with Drain Ports |
Caster Type | (2) Locking Casters |
Weight | 215 lb |
Material | Stainless Steel |
Heating Capacity | 129,000 BtuH |
Number of Burners | 8 |
Heat Source | Propane |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Neverkink 5/8 In. Dia. x 100 Ft. L. Extra Heavy-Duty Garden Hose (8644-100)
- DB ELECTRICAL Starter Solenoid For 24 Volt Delco 37Mt 1115594, 1115604, 1115605, D901A (245-12217)
- CAMELBAK Flask, Brown, Polyurethane, 17 oz. (1926001051)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 25' (22833)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- WEBER Weber Q3200 LP Grill (57060001)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- Crown Verity Grills & Smokers