Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI50/100-WGP
Zoro # G810839248
product price: $4,888.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,888.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Heating Capacity 129,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI50/100-WGP
- Zoro # G810839248
- UPC # 849712004629
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 58 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Heating Capacity | 129,000 BtuH |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Includes | Water Pans with Drain Ports |
Number of Burners | 8 |
Material | Stainless Steel |
Weight | 215 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter 120-485 For Briggs & Stratton 492932S (120-485)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Stainless Steel Surface Cleaner Nozzle, 25 Degree, 10 GPM (PW7106)
- WISE FOODS Wise Foods 01-152 Prepper Pack Emergency Meal Kit Bucket (01-152)
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- Crown Verity Grills & Smokers