Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI50/100-RDP
Zoro # G910839315
product price: $6,432.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,432.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Cooking Surface Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI50/100-RDP
- Zoro # G910839315
- UPC # 849712004605
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 58 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Includes | Water Pans with Drain Ports |
Number of Burners | 8 |
Material | Stainless Steel |
Heat Source | Propane |
Heating Capacity | 129,000 BtuH |
Caster Type | (2) Locking Casters |
Weight | 215 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Handle Lock, 5/8" x 4 1/4 7" x5" x1" (A-HL12)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-18X24)
- FEIYUE Feiyue GK26-1A Handheld Bag Closer (GK26-1A)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- OONI Karu 16 Series MultiFuel Pizza Oven, 196 in W, 32 in D, 329 in H, Carbon SteelStainless Steel (UU-P0E400)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- Crown Verity Grills & Smokers