Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI-BULK
Zoro # G910840144
product price: $4,464.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,464.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Weight 215 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI-BULK
- Zoro # G910840144
- UPC # 849712004513
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 58 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Weight | 215 lb |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Heating Capacity | 129,000 BtuH |
Heat Source | Propane |
Number of Burners | 8 |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Repair (24 757 71-S)
- GRILL MARK Grill Brush Replacement Head 1 pk (60313ACE)
- GRIP-RITE EXT SCREW PH #10X4"" 1# (PTN4S1)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Olive (PCH-075-MG)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- WEBER Original Kettle 8Piece Charcoal Grill, Black (741001)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- FIRE MAGIC 9 In. Built-In Side Burner With 15 000 Btus And Push Button Ignition (3280)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- Crown Verity Grills & Smokers