Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI-BULK-WGP
Zoro # G710839478
product price: $4,758.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,758.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Heat Source Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI-BULK-WGP
- Zoro # G710839478
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 58 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Heat Source | Propane |
Caster Type | (2) Locking Casters |
Includes | Water Pans with Drain Ports |
Number of Burners | 8 |
Material | Stainless Steel |
Weight | 215 lb |
Heating Capacity | 129,000 BtuH |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RV SCREEN DOOR CROSS BAR, BLACK HANDLES (42183)
- HARD TOP Garden Hose Adapter (HA973822)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- COLEMAN Insect Repellent 100 Percent Deet; 4 Oz. Pump (372782)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- WEBER 22 BLK Orig Kettle (14401001)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- OLD SMOKEY CHARCOAL GRILL 13"" OS (#14)
- Crown Verity Grills & Smokers