Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI-BULK-RWP
Zoro # G510839524
product price: $5,598.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,598.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Heating Capacity 129,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI-BULK-RWP
- Zoro # G510839524
- UPC # 849712005305
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 58 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Heating Capacity | 129,000 BtuH |
Material | Stainless Steel |
Number of Burners | 8 |
Weight | 215 lb |
Caster Type | (2) Locking Casters |
Includes | 30 in Roll Dome, Bun Rack, Windguard |
Heat Source | Propane |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Windguard, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- BRIGGS & STRATTON Spark Plug (5092K)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- OREGON Chain Grinding Wheel, 1/4" x 5-3/4 (OR534-14A)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- WEBER Weber Q1000 Gas Grill (50060001)
- MR. BAR-B-Q Mr. Bar-B-Q 272111 Instant Charcoal Grill (272111)
- MARSH ALLEN GRILL T/T CHAR BLK (116HH)
- WEBER Q1200 BLK GrillTable (51010001)
- TRETCO 29 in. 14GA Powder Coated Triple Extra Flame Burner Kit, Liquid Propane (OB3-BK1-30-LP)
- Crown Verity Grills & Smokers