Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60-SI-BULK-RDP
Zoro # G810839408
product price: $6,301.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,301.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-SI-BULK-RDP
- Zoro # G810839408
- UPC # 849712004612
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 58 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Caster Type | (2) Locking Casters |
Weight | 215 lb |
Heating Capacity | 129,000 BtuH |
Number of Burners | 8 |
Heat Source | Propane |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- US HARDWARE LATCH RV DOOR 3"" PLUNGER (RV-713C)
- ESPOMA GT- 4 GARDEN TONE 4LB BAG (GT4)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736801000)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- WEBER SpirII E310BLK LP Grill (45010001)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- LODGE Sportsman's Pro Charcoal Grill Black (LSPROG)
- Crown Verity Grills & Smokers