Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 114,000 BtuH
Mfr # CV-MCB-48PKG
Zoro # G910839391
product price: $5,446.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,446.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 37 in
- Wheel Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48PKG
- Zoro # G910839391
- UPC # 849712004643
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 37 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Includes | 1 x 48 in Bun Rack, 1 x 48 in Roll Dome |
Heating Capacity | 114,000 BtuH |
Material | Stainless Steel |
Number of Burners | 7 |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Weight | 229 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 37 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 7, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 114,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 1 x 48 in Bun Rack, 1 x 48 in Roll Dome, Weight 229 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ VANE EZ Vane EZ1507-DK Tennessee Walker Horse Weathervane with Deck Mount (EZ1507-DK)
- CHAPIN 48-in Replacement Hose (6-6091)
- BONIDE PRODUCTS Organic Dust Fungicide 4 lb (772)
- DB ELECTRICAL Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors; (3013-5505)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- Crown Verity Grills & Smokers