Shop All Concession Equipment
Crown Verity
Portable Gas Griddle, 5 Burners
Mfr # MG-36
Zoro # G9962784
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,276.55
Free 30-Day Returns
Key Features
- Cooking Surface (in.) 714
- Overall Height (In.) 36 in
- Material Stainless Steel
- Max. Pan Size (In.) 34
- Overall Length (In.) 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # MG-36
- Zoro # G9962784
- UPC # 849712000553
- Country of Origin Canada
- Category Concession Equipment
Dimensions
Overall Height (In.) | 36 in |
Max. Pan Size (In.) | 34 |
Overall Length (In.) | 44 in |
Overall Width (In.) | 28 in |
Cooking Chamber Size H x W x D | 36 x 34 x 21 |
Overall Length | 44 in |
Overall Height | 43 1/4 in |
Overall Depth | 28 in |
Cooking Surface Width | 34 in |
Cooking Surface Depth | 21 in |
Details
Item | Portable Gas Griddle |
Cooking Surface (in.) | 714 |
Material | Stainless Steel |
Type | 5 Burners |
Includes | Splash Guards, Water Pans |
Weight | 220 lb |
Heat Source | Propane |
Tank Capacity | 20 lb Tank |
Heating Capacity | 79,500 BtuH |
Number of Burners | 5 |
Mount Type | Portable |
Description
Portable Gas Griddle, Heat Source Propane, Overall Height 43 1/4 in, Overall Depth 28 in, Overall Length 44 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes Splash Guards, Water Pans, Weight 220 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- BAKERS PRIDE Element 3333W 240V, #AS-21809605 (AS-21809605)
- BUNN Bunn Coffee Pot 06100.0101 For Bunn - Part# 06100-0101 (06100-0101)
- VULCAN HART Electrode Ignitor (00-944249)
- CROWN VERITY Portable Gas Griddle, 10 Burners (MG-72)
- CAMBRO Tray, 12 in, Clear (EADT1220CW135)
- GREAT NORTHERN POPCORN Great Northern Popcorn 2.5 Ounce Portable Popcorn Machine - Electric Countertop Popcorn Maker (Red) (253146VWR)
- COOLAROO Coolaroo 799870435974 90 percent 12 ft. x 50 ft. Heritage Green (435974)
- STARFRIT Set of 2 Ceramic Modular Fondue Serving Dishes (092507-006-0000)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- PARAGON INTERNATIONAL Paragon Professional Series Popcorn Machine 8 oz Silver 120V 1420W (1108710)
- Crown Verity Concession Equipment