Shop All Patio Heaters
This Product is Discontinued
Crown Verity
Patio Heater, NG, SS, 3.5-4.5 ft. Radius (Discontinued)
Mfr # CV-3050-NG
Zoro # G3504186
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Gas Type NG
- BtuH Input 45,000
- Finish Stainless Steel
- Heat Pattern 12 to 20 ft
- Heating Area 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # CV-3050-NG
- Zoro # G3504186
- UPC # 849712000140
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 18 1/4 in |
Height | 90 in |
Width | 18 1/4 in |
Diameter | 34 in |
Overall Height | 91 in |
Overall Depth | 37 1/2 in |
Overall Width | 18 in |
Reflector Diameter | 37 1/2 in |
Overall Dimensions - H x W x D | 91 in x 18 in x 37 1/2 in |
Description
Portable Gas Patio Heater, Fuel Type Natural Gas, Heating Capacity Input 45,000 BtuH, Heat Pattern 12 to 20 ft, Heating Area 20 sq ft, Housing Color Silver, Ignition Type Matchless Piezo, Overall Height 91 in, Overall Width 18 in, Overall Depth 37 1/2 in, Patio Heater Style Canopy, Safety Features Anti Tilt Switch, Control Type Adjustable Control Knob, Finish Stainless Steel, Heating Capacity 45,000 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.