Shop All Patio Heaters
This Product is Discontinued
Crown Verity
Patio Heater, LP, Bronze, 3.5-4.5 ft Radius (Discontinued)
Mfr # CV-2650-AB LP
Zoro # G9962906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type LP
- For Use With 20 lb LP Tank, 30 lb LP Tank
- BtuH Input 45,000
- Finish Antique Bronze
- Heat Pattern 12 to 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-2650-AB LP
- Zoro # G9962906
- UPC # 849712000119
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 18 1/4 in |
Diameter | 34 in |
Width | 18 1/4 in |
Height | 90 in |
Overall Depth | 37 1/2 in |
Overall Height | 90 in |
Minimum Cylinder Size | 20 lb |
Reflector Diameter | 37 1/2 in |
Overall Width | 18 1/4 in |
Overall Dimensions - H x W x D | 90 in x 18 1/4 in x 37 1/2 in |
Description
Portable Gas Patio Heater, Fuel Type Propane, Heating Capacity Input 45,000 BtuH, Heat Pattern 12 to 20 ft, Heating Area 20 sq ft, Housing Color Bronze, Ignition Type Matchless Piezo, Minimum Cylinder Size 20 lb, Overall Height 90 in, Overall Width 18 1/4 in, Overall Depth 37 1/2 in, Patio Heater Style Canopy, Safety Features Anti Tilt Switch, Compatible with Product Type 22 or 30lb LP Tank, Control Type Adjustable Control Knob, Finish Antique Bronze, Fuel Consumption 0.22 gph, 0.45 gph
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.