Shop All Patio Heaters
Crown Verity
Patio Heater
Mfr # CV-2620-SS
Zoro # G600699823
product price: $526.30
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$526.30
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Heat Pattern 6 to 10 ft
- Heating Area 113 sq ft, 314 sq ft
- Minimum Cylinder Size 20 lb
- Overall Depth 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-2620-SS
- Zoro # G600699823
- Country of Origin China
- Category Patio Heaters
Dimensions
Minimum Cylinder Size | 20 lb |
Overall Depth | 35 1/2 in |
Overall Height | 90 in |
Overall Dimensions - H x W x D | 90 in x 18 1/4 in x 35 1/2 in |
Overall Width | 18 1/4 in |
Reflector Diameter | 35 1/2 in |
Description
Portable Gas Patio Heater, Fuel Type Propane, Heating Capacity Input 45,000 BtuH, Heat Pattern 6 to 10 ft, Heating Area 113 sq ft, 314 sq ft, Housing Color Silver, Ignition Type Electrical Spark, Minimum Cylinder Size 20 lb, Overall Height 90 in, Overall Width 18 1/4 in, Overall Depth 35 1/2 in, Patio Heater Style Canopy, Safety Features Anti-Tilt Wheelbase with Safety Cut Off Switch, Compatible with Product Type 20 or 30lb LP Tank, Air Temperature Rise 19 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Impeller (428548-01)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- DURAFLOW FILTRATION RV Air Conditioner Filter for 6703-3303 RV-16'' x 5'' x 1/4'' -2 Pack (DCF3033 Carbon 2 pack)
- CROWN VERITY CV-2620-SS Stainless Steel Portable Propane Outdoor Patio Heater - 45000 BTU (255CV2620SS)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- ENERCO - MR HEATER Enerco - Mr Heater Propane Tank Refill Adapter F276172 (F276172)
- Crown Verity Gas Heaters & Accessories