Shop All Fryers
Crown Verity
Outdoor Portable Fryer, 70-80 Lb
Mfr # PF-2
Zoro # G9859823
product price: $6,479.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,479.95
Free 30-Day Returns
Key Features
- Type Outdoor
- Capacity 80 lb
- Overall Depth 30 1/2 in
- Overall Width 53 in
- Overall Height 48 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # PF-2
- Zoro # G9859823
- UPC # 849712000690
- Country of Origin Multiple
- Category Fryers
Dimensions
Overall Depth | 30 1/2 in |
Overall Width | 53 in |
Overall Height | 48 3/4 in |
Caster Dia. | 5 in |
Cabinet Size | 53 x 30 1/2 x 48 3/4 |
Wheel Size | 14 in Spoke Wheel |
Caster Diameter | 5 in |
Wheel Diameter | 14 in Spoke Wheel |
Description
Portable Fryer, Capacity 40 lb, Number of Fry Pots 2, Overall Height 48 3/4 in, Overall Width 38 in, Overall Depth 30 1/2 in, Material Stainless Steel, Heating Capacity 180,000 BtuH, Maximum Operating Temperature 400 Degrees F, Tank Capacity (2) 30 lb Tanks, Caster Diameter 5 in, Caster Type (2) Total Lock, Drain Type 1 1/4 in Full Port Ball Valve, Includes (4) Fry Baskets, Drain Valve with Drain Pipe Extension, Tank Cover, Minimum Operating Temperature 200 Degrees F, Power Source Propane
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CARLISLE FOODSERVICE Portion Cup, 16 oz., Brown, PK6 (49116-101)
- SOUTHBEND Thermocouple - 18" (1182399)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- CROWN VERITY Outdoor Portable Fryer, 35-40 Lb (PF-1)
- BAYOU CLASSIC Bayou Classic DB250 Dual Burner Gas Cooker with Ext. Legs (DB250)
- TABLECRAFT Fry Basket, Blue (428)
- BACKYARD PRO BPM4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer with Mobile Stand - 90000 BTU (554BPM4G)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- VULCAN RESTAURANT EQUIPMENT Vulcan LG300-1, Freestanding Gas Fryer, 35-40 lb Oil Capacity, 90,000 BTU, Natural Gas, S/S (LG300-1)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- Crown Verity Fryers