Shop All Grill Accessories
Crown Verity
Optional Hood-Dome, 36 In.
Mfr # RD-36
Zoro # G8382683
product price: $911.55
/ea
Free Shipping & Returns
$911.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 16 in
- Overall Depth 23 in
- Overall Width 36 in
- For Use With 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RD-36
- Zoro # G8382683
- UPC # 849712001208
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Height | 16 in |
Overall Depth | 23 in |
Overall Width | 36 in |
Details
Item | Roll Dome Hood |
For Use With | 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4 |
Material | Stainless Steel |
Accessory Type | Roll Dome Hood |
Product Type | Roll Dome Hood |
Description
Roll Dome Hood, Product Type Roll Dome Hood, For Use With 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4, Material Stainless Steel, Overall Width 36 in, Overall Depth 23 in, Overall Height 16 in, Compatible with Grainger Part Number 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Constant Flow Valve, Polyethylene, 21 psi (6-8501)
- STENS Hydraulic Fluid For Universal Products Aw46 (770-726)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- NUPLA Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines (6894143)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- Crown Verity Grill Accessories