Shop All Grill Accessories
Crown Verity
Optional Hood-Dome, 30 In.
Mfr # RD-30
Zoro # G8255834
product price: $843.60
/ea
Free Shipping & Returns
$843.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12H001, 12H016, 12H017, 12H020, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5
- Overall Depth 23 in
- Overall Width 30 in
- Overall Height 16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RD-30
- Zoro # G8255834
- UPC # 849712001208
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Depth | 23 in |
Overall Width | 30 in |
Overall Height | 16 in |
Details
For Use With | 12H001, 12H016, 12H017, 12H020, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5 |
Item | Roll Dome Hood |
Material | Stainless Steel |
Product Type | Roll Dome Hood |
Description
Roll Dome Hood, Product Type Roll Dome Hood, For Use With 12H001, 12H016, 12H017, 12H020, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5, Material Stainless Steel, Overall Width 30 in, Overall Depth 23 in, Overall Height 16 in, Compatible with Grainger Part Number 12H001, 12H016, 12H017, 12H020, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLEX Pan Feed Rubber 4 Quart (HP2)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 4-1/2" (11001-4-1/2)
- ILC Replacement For Ezgo / Cushman / Textron 73191G01 (Ezgo / Cushman / Textron 73191g01)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Sand (53922-EC)
- Crown Verity Grill Accessories