Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 99,000 BtuH
Mfr # CV-MCB-48WGP-NG
Zoro # G410839464
product price: $3,975.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,975.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48WGP-NG
- Zoro # G410839464
- UPC # 849712003172
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Heating Capacity | 99,000 BtuH |
Number of Burners | 6 |
Weight | 176 lb |
Includes | 48 in Windguard |
Heat Source | Natural Gas |
Material | Stainless Steel |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 48 in Windguard, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- WOODSTREAM 2Pk Gopher Trap (M9013)
- STENS Chute Cable / Mtd 946-04477 290-960 (290-960)
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 69.6") 16" x5" x1" (A-1930V691)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- Crown Verity Grills & Smokers