Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 99,000 BtuH
Mfr # CV-MCB-48PRO-NG
Zoro # G710839386
product price: $5,524.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,524.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Weight 176 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48PRO-NG
- Zoro # G710839386
- UPC # 849712006814
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Wheel Size | 14 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Weight | 176 lb |
Material | Stainless Steel |
Heating Capacity | 99,000 BtuH |
Heat Source | Natural Gas |
Number of Burners | 6 |
Includes | (2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome |
Caster Type | (2) Locking Casters |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- WATER TECH Water Tech 34000KL 13 in. Pool Blaster Volt FX-8 Li-Battery Powered Pool & Spa Vacuum (34000KL)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, FlatFree (85724)
- OREGON Mower Blade (92-137)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- SANTA BARBARA CHILI ROASTER 5 Burner Rotating Chili Roaster without Gas Regulator (CRBBQ-CR)
- OLD SMOKEY Products 21 in. Charcoal Grill Silver (#22)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- Crown Verity Grills & Smokers