Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 99,000 BtuH
Mfr # CV-MCB-48NG
Zoro # G910840151
product price: $3,863.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,863.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Includes Water Pans with Drain Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48NG
- Zoro # G910840151
- UPC # 849712004650
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Includes | Water Pans with Drain Ports |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Weight | 176 lb |
Number of Burners | 6 |
Heating Capacity | 99,000 BtuH |
Heat Source | Natural Gas |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- SUNBELT EQUIPMENT, SULKY, 2 WH SWIVEL, LIFT LATCH 38" x15.5" x16.5" (A-B1MS35)
- VALTERRA VIPER EXTENSION HOSE, 10 (D04-0410)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- WEBER Weber Q3200 LP Grill (57060001)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- WEBER Master Touch 22 Grill (14501001)
- MASTERBUILT Charcoal Bullet Smoker (MB25060616)
- Crown Verity Grills & Smokers