Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 79,500 BtuH
Mfr # CV-MCB-36NG
Zoro # G510839296
product price: $3,220.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,220.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 44 in
- Overall Depth 28 in
- Overall Height 36 in
- Heating Capacity 79,500 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-36NG
- Zoro # G510839296
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 44 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 34 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Heating Capacity | 79,500 BtuH |
Includes | Water Pans with Drain Ports |
Material | Stainless Steel |
Caster Type | (2) Locking Casters |
Number of Burners | 5 |
Weight | 143 lb |
Heat Source | Natural Gas |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 44 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 143 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (STA125B)
- HOLLAND BAR STOOL CO 60" West Virginia Grill Cover (GC60WestVA)
- BRIGGS & STRATTON Assembly - Drive Wheel, 9 x 2 (7104781YP)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- TRAEGER Pro 22 Pellet Grill, 20,000 Btu, Steel Body, Bronze (TFB57PZB)
- OLD SMOKEY CHARCOAL GRILL 13"" OS (#14)
- Crown Verity Grills & Smokers