Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 64,500 BtuH
Mfr # CV-MCB-30RDP-NG
Zoro # G710839515
product price: $3,531.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,531.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 39 in
- Overall Depth 27 in
- Overall Height 37 in
- Wheel Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-30RDP-NG
- Zoro # G710839515
- UPC # 849712004698
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 39 in |
Overall Depth | 27 in |
Overall Height | 37 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Number of Burners | 4 |
Heat Source | Natural Gas |
Caster Type | (2) Locking Casters |
Weight | 168 lb |
Material | Stainless Steel |
Heating Capacity | 64,500 BtuH |
Includes | Water Pans with Drain Ports |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 37 in, Overall Diameter Not Applicable, Overall Depth 27 in, Overall Length 39 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 168 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL POWER GROUP Universal Power Group D5314 Panasonic Alkaline Batteries - C-Cell, Pack of 24 (53314)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- STICK-A-FLY JT Eaton Answer Medium Live Catch Animal Trap For Skunks 1 pk (475N)
- MTD Tab-Handle (984-5599)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- KING KOOKER Outdoor Cooker, 12" Tall, 11" Cast Burner, 80K BTU (18PKT)
- RANKAM MANUFACTURING Rankam Manufacturing 232661 14 in. Charcoal Kettle Grill with Ash Catcher; Black (232661)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 29)
- MR. BAR-B-Q Mr. Bar-B-Q 272111 Instant Charcoal Grill (272111)
- WEBER Original Kettle Charcoal Grill, 240 sqin Primary Cooking Surface, Black (441001)
- Crown Verity Grills & Smokers