Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 64,500 BtuH
Mfr # CV-MCB-30PRO-NG
Zoro # G710839508
product price: $3,850.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,850.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 38 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-30PRO-NG
- Zoro # G710839508
- UPC # 849712006791
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 38 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Heat Source | Natural Gas |
Material | Stainless Steel |
Heating Capacity | 64,500 BtuH |
Weight | 127 lb |
Includes | (2) Removeable End Shelves, 30 in BBQ Cover, Adjustable Bun Rack, Dome |
Number of Burners | 4 |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 38 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 30 in BBQ Cover, Adjustable Bun Rack, Dome, Weight 127 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- CAN-GUN1 Premium Spray Can Handle (02012)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- LIPPERT TOTE TANK ADAPTOR KIT FOR WASTE MASTER (360789)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Olive Green (GRPOLUS1632)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- Crown Verity Grills & Smokers