Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 42,500 BtuH
Mfr # CV-PZ-36-TT-NG
Zoro # G410839518
product price: $8,127.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,127.99
Free 30-Day Returns
Key Features
- Tank Capacity One 24 lb Tank
- Overall Length 55 in
- Overall Depth 26 in
- Overall Height 33 in
- Number of Burners 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-PZ-36-TT-NG
- Zoro # G410839518
- UPC # 849712005268
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 55 in |
Overall Depth | 26 in |
Overall Height | 33 in |
Cooking Surface Depth | 16 in |
Cooking Surface Width | 35 1/2 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 24 lb Tank |
Number of Burners | 3 |
Includes | Burners, Cooking Stones, Crumb Tray |
Heating Capacity | 42,500 BtuH |
Material | Stainless Steel |
Heat Source | Natural Gas |
Weight | 283 lb |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 33 in, Overall Diameter Not Applicable, Overall Depth 26 in, Overall Length 55 in, Number of Burners 3, Cooking Surface Depth 16 in, Cooking Surface Width 35 1/2 in, Heating Capacity 42,500 BtuH, Tank Capacity One 24 lb Tank, Material Stainless Steel, Includes Burners, Cooking Stones, Crumb Tray, Weight 283 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® 15 Purple Mackerel (XRMAG15PM)
- SUN JOE Hardware Pack, for SPX2500 (SPX2500-HP)
- CRESCENT NICHOLSON 7/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02230B)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CAMA 572 sq. in. Pellet Grill & Smoker (CA2623823)
- WEBER 22 BLK Orig Kettle (14401001)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- Crown Verity Grills & Smokers