Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 129,000 BtuH
Mfr # CV-MCB-60RGP-NG
Zoro # G610839288
product price: $6,093.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,093.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Cooking Surface Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60RGP-NG
- Zoro # G610839288
- UPC # 849712005398
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 58 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Number of Burners | 8 |
Heating Capacity | 129,000 BtuH |
Weight | 215 lb |
Heat Source | Natural Gas |
Material | Stainless Steel |
Includes | 30 in Roll Dome, Bun Rack, Griddle |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve Cover (951-14426)
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- WATER RIGHT Garden Hose 100 Ft 400 Series - Eggplant (PSH-100-EP)
- BAYER Maxforce Fly Spot Bait (2oz) (81770220)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- SMOKEHOUSE PRODUCTS 1113716 Products Mimi Moto Ultimate Wood-Fired Cookstove (SM467515)
- CHAR-BROIL 45 Vert LP Smoker (12701705-DI)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- Crown Verity Grills & Smokers