Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 129,000 BtuH
Mfr # CV-MCB-60RDP-NG
Zoro # G610839486
product price: $6,432.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,432.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 36 in
- Number of Burners 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60RDP-NG
- Zoro # G610839486
- UPC # 849712004537
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 58 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Number of Burners | 8 |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Heating Capacity | 129,000 BtuH |
Weight | 215 lb |
Caster Type | (2) Locking Casters |
Heat Source | Natural Gas |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Walk Gate, Galvanized Steel, 42"x48" (328302A)
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Post Cap (328559B)
- MAYNE Chelsey 28 Tall Planter, Black (5883-B)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1FOREST)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- WEBER S315 Stainless Steel Natural Gas Grill (258699)
- CHAR-BROIL GRILL T/T CHAR BLK (465131014)
- KING KOOKER Double Jet Cooker, 180K BTU (1316N)
- Crown Verity Grills & Smokers