Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 129,000 BtuH
Mfr # CV-MCB-60-1RDP-NG
Zoro # G310839465
product price: $5,949.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,949.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 52 in
- Cooking Surface Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-60-1RDP-NG
- Zoro # G310839465
- UPC # 849712000508
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 52 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 58 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Material | Stainless Steel |
Caster Type | (2) Locking Casters |
Heat Source | Natural Gas |
Weight | 297 lb |
Heating Capacity | 129,000 BtuH |
Number of Burners | 8 |
Includes | 1 x 60 in Bun Racks, 1 x 60 in Roll Domes |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 1 x 60 in Bun Racks, 1 x 60 in Roll Domes, Weight 297 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-12X20)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- MTD Arm Asm-Pivot Rh (987-02071A)
- LOGO BRANDS Indianapolis Colts 9x9 Side Panel (614-48)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- WEBER Master Touch 22 Grill (14501001)
- BACKYARD PRO LPG60RD 60in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG60RD)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- Crown Verity Grills & Smokers