Shop All Grills & Smokers
Crown Verity
Natural Gas Grill, 114,000 BtuH
Mfr # CV-MCB-48PKG-NG
Zoro # G710839348
product price: $5,446.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,446.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 69 in
- Overall Depth 28 in
- Overall Height 37 in
- Cooking Surface Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48PKG-NG
- Zoro # G710839348
- UPC # 849712004674
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 69 in |
Overall Depth | 28 in |
Overall Height | 37 in |
Cooking Surface Width | 46 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Natural Gas Grill |
Tank Capacity | One 20 lb Tank |
Weight | 229 lb |
Heat Source | Natural Gas |
Heating Capacity | 114,000 BtuH |
Includes | 1 x 48 in Bun Rack, 1 x 48 in Roll Dome |
Material | Stainless Steel |
Number of Burners | 7 |
Caster Type | (2) Locking Casters |
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 37 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 7, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 114,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 1 x 48 in Bun Rack, 1 x 48 in Roll Dome, Weight 229 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADM ANIMAL NUTRITION 25Lb Poultry Scra Block (70741AAA6A)
- MARSHALL AIR Premium Marshall Ferret Litter (FG-073)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 5000 sq ft (056302)
- A & I PRODUCTS Cogged Banded V-Belt (5/8" X 65") 0" x0" x0" (A-BX62/03)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- OONI Koda 16 Series Pizza Oven, 25 in W, 232 in D, 147 in H, Propane, 29,000 Btu, Carbon Steel, Black (UU-P0AB00)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- Crown Verity Grills & Smokers