Shop All Grills & Smokers
Crown
Verity MG-48 Liquid Propane 48in Portable Outdoor Griddle
Mfr # 255MG48L
Zoro # G510790887
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$7,821.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255MG48L
- Zoro # G510790887
- Country of Origin Unknown
- Category Grills & Smokers
Description
Thanks to its easily removable griddle plates this Crown Verity MG-48 liquid propane portable outdoor griddle quickly converts to a charbroiler which helps you greatly expand your menu offerings. First prepare the perfect outdoor breakfast with bacon eggs pancakes and sausage. Then pop off the griddle plates slide in a grill grate sold separately and start charbroiling burgers and hot dogs for lunch!This dual functionality makes the Crown Verity MG-48 portable outdoor griddle an ideal addition to resorts country clubs private pools or any outdoor catered event. The MG-48 48in portable outdoor griddle features an impressive 99000 BTU heating system with 7 burners.The griddle tops are made of rugged 5/16in cold rolled steel. A stainless steel splash guard protects your guests from flying grease while a removable grease tray promotes quick and easy cleaning and a water pan with drain ports is included to help minimize the risk of grease fires.For greater mobility on rough outdoor terrain this unit comes with two 14in wheels and two locking casters. Plus it ships completely assembled so that you can starting using your new outdoor griddle right away.Propane models ships completely assembled with a two stage regulator and gas hose included so that you can starting using your new outdoor griddle right away. The built-in tank holder on the back of the unit is built to hold a single 20 lb. propane tank.Overall Dimensions:Width: 56inDepth: 28inHeight: 43 1/4inCooking Surface Dimensions:Width: 46inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, Plstic, Blk, 3 ft.X15 ft. (889230A)
- BLOEM 20 in. H X 11.5 in. W X 11.5 in. D Plastic Tall Finley Planter Charcoal (FPS20908-6)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, WaveCurve, Black, 24" x 48"/pc (WaveCurve_Black_1pc)
- MIDLAND METAL Garden Hose Cap, Cap, 34 Nominal, 75 psi, 35 to 100 deg F, Brass, 8 L Chain (30142)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- BACKYARD PRO LPG60RD 60in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG60RD)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- POWERXL INDOOR GRILL BLACK/SLVR (PXLSG-ELT)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- Crown Grills & Smokers