Shop All Ovens and Ranges
Crown Verity
Metal Propane Cart
Mfr # RPS-486072
Zoro # G9962687
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,276.80
Free 30-Day Returns
Key Features
- Material Metal
- For Use With 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 5YGG9, 5YGH1, 5YGH3
- Includes (2) 25 in Gas Hoses with Regulators, Securing Chains
- Product Type Propane Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # RPS-486072
- Zoro # G9962687
- UPC # 849712001376
- Country of Origin Canada
- Category Ovens and Ranges
Details
Item | Propane Cart |
Material | Metal |
For Use With | 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 5YGG9, 5YGH1, 5YGH3 |
Includes | (2) 25 in Gas Hoses with Regulators, Securing Chains |
Product Type | Propane Cart |
Description
Propane Cart, Product Type Propane Cart, For Use With 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 5YGG9, 5YGH1, 5YGH3, Material Metal, Compatible with Grainger Part Number 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 5YGG9, 5YGH1, 5YGH3, Includes (2) 25 in Gas Hoses with Regulators, Securing Chains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Knife, Black, Medium Weight, PK960 (SSK51)
- BK INDUSTRIES BKI Rocker Switch - On/Off/On (S0104)
- FISHER Stem Kit 1/2 Left Hand Swivel (3000-0001)
- AUTHENTIC DONUT SHOP BLEND Vanilla Hazelnut Decaf, Single Serve Cup, PK96 (SNDO2210)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- COOKING PERFORMANCE GROUP CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU (351CRCPG60NL)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- Crown Verity Ovens and Ranges