Shop All Grills & Smokers
Crown
Verity MCC-60 60in Mobile Outdoor Charbroiler Complete Set - 129000 BTU
Mfr # 255MCC60
Zoro # G110790430
product price: $12,057.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$12,057.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCC60
- Zoro # G110790430
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity MCC-60 60in mobile outdoor charbroiler set has all the accessories you need to prepare perfectly grilled food at stadiums country clubs colleges resorts or outdoor catered events. The 60in charbroiler features an impressive 129000 BTU 8-burner propane heating system that provides fast even heat to grill your burgers hot dogs steaks chops or kabobs to perfection.Thanks to its rugged 304 stainless steel construction heavy-duty rear wheels and locking front casters the Crown Verity MCC-60 outdoor grill is built to handle the demands of even your busiest events. Two ready-to-be-filled 50 lb. propane tanks with quick-disconnect gas hoses are included as well as a cart to easily transport the propane tanks. For added convenience the shelf underneath the grill acts as both storage space and additional leg stability. Additionally water pans with drain ports are included which help make your grill safer as hot water vapor rises through the combustion chamber to reduce the likelihood of grease flare-ups.Overall Dimensions:Width: 69inDepth: 28inHeight: 36inCooking Surface Dimensions:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MMB)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ROD SAVER Prs Poly Rod Strap (PRS)
- STENS Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck (330-005)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- BIG HORN Pellet Piza Oven (SRPG18003B)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- Crown Grills & Smokers