Crown

Verity MCB-72RDP Liquid Propane 72in Mobile Outdoor Grill with Roll Dome Package


product price: $12,406.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Crown Verity MCB-72RDP liquid propane 72in mobile outdoor grill comes packed with everything you need to begin effectively grilling ribs burgers hot dogs and chicken! A great choice for setting up a temporary outdoor grill station this unit accommodates 2 20 lb. propane tanks sold separately when ordered with a liquid propane configuration. It includes 2 4500 BTU lighter tubes and boasts 10 15000 BTU stainless steel burners that heat the grill to cooking temperature within 5 minutes allowing you to make quick work of any buffet line at large catered events golf clubs resorts hotels and colleges. 2 roll dome covers are included with a built-in thermometer for more precise temperature management and if cooking with the dome closed can boost your cooking production by up to 40%! The included bun racks promote even greater efficiency by providing you with a convenient place to toast buns or keep food warm during service while the undershelf offers plenty of space to store go-to supplies. This heavy-duty mobile outdoor grill features an all stainless steel construction with most components made of type 304 for exceptional durability and ease of cleaning. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. Thanks to the 2 14in rear wheels and 2 locking casters this grill is incredibly simple to maneuver over any terrain so you can set up your food stations in a variety of settings. As an added bonus it ships assembled and ready to use so you can start grilling right away! Overall Dimensions: Width: 81in Depth: 28in Cooking Height: 36in Height with Dome: 52in Cooking Surface Dimensions: Width: 70in Depth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.