Crown

Verity MCB-72 Natural Gas Portable Outdoor BBQ Grill / Charbroiler


product price: $8,970.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cooking outdoors has never been easier or more enjoyable than with this Crown Verity MCB-72 natural gas outdoor BBQ grill / charbroiler. Constructed from reliable 304 stainless steel with 10 main pilot burners outputting 15000 BTUs each this grill will heat up to your desired temperature within 6 minutes to minimize recovery time and allow you to start cooking as soon as possible. In addition the burners are located every 5 3/4in for even consistent cooking.A convenient storage shelf and angled legs provide durablity while the tank holder located on the back of the unit provides support for a standard 20 lb. propane tank. Whether you're grilling cheeseburgers and hotdogs or pineapple and kabobs the 70in x 21in of cooking surface make this lightweight charbroiler ideal for all of your grilling needs!This Crown Verity MCB-72 is made portable by 2 14in wheels and 2 total-lock casters to allow seamless transition between locations. In addition water pans with drain ports help reduce any grease fire hazard and allow for easy cleaning at the end of every meal. Perfect for country clubs resorts and hotels this unit will withstand consistent use and varying outdoor conditions to ensure longevity. Plus it comes fully assembled so you can begin grilling delicious entrees for your guests right away!Overall Dimensions:Width: 81inDepth: 28inHeight: 36inCooking Surface:Width: 70inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.