Shop All Grills & Smokers
Crown
Verity MCB-48WGP Liquid Propane 48in Mobile Outdoor Grill with Wind Guard Package
Mfr # 255MCB48WGPL
Zoro # G110790324
product price: $6,918.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$6,918.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB48WGPL
- Zoro # G110790324
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity MCB-48WGP liquid propane 48in mobile outdoor grill comes packed with everything you need to begin effectively grilling ribs burgers hot dogs and chicken! A great choice for setting up a temporary outdoor grill station. It includes 2 4500 BTU lighter tubes and boasts seven stainless steel burners that heat the grill to cooking temperature within 5 minutes allowing you to make quick work of any buffet line at large catered events golf clubs resorts hotels and colleges. A wind guard is included to help reduce heat loss and ensure even cooking while the undershelf offers plenty of space to store go-to supplies. This heavy-duty mobile outdoor grill features an all stainless steel construction with most components made of type 304 for exceptional durability and ease of cleaning. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. Thanks to the 2 14in rear wheels and 2 locking casters this grill is incredibly simple to maneuver over any terrain so you can set up your food stations in a variety of settings. As an added bonus it ships assembled and ready to use so you can start grilling right away! Overall Dimensions: Width: 56in Depth: 28in Cooking Height: 36in Height with Wind Guard: 46in Cooking Surface Dimensions: Width: 46in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Trailer Cover, 13 ft 1"-16 ft Trailer Grey (80-409-161001-RT)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- TEKNOR-APEX CO Neverkink 8615-75 Heavy-Duty Garden Hose, 75 Ft L, Green (8605-075)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- BROIL KING Grill Proprane Baron 440 Blk (875224)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- Crown Grills & Smokers