Shop All Grills & Smokers
Crown
Verity MCB-48PRO Professional Series Liquid Propane 48in Mobile Outdoor Grill with Accessory Pkg
Mfr # 255MCB48PRO
Zoro # G610790282
product price: $9,614.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$9,614.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB48PRO
- Zoro # G610790282
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event with the Crown Verity MCB-48PRO Professional Series liquid propane 48in mobile outdoor grill! Whether needed at a golf club or catered event this high-performance stainless steel grill stands tough against frequent use while delivering excellent results. It is also a great choice for commercial-grade backyard grill stations giving BBQ enthusiasts the chance to use the same reliable equipment their club and favorite chefs grill on. It comes with a two-stage regulator and hose for a secure connection to your tank which can be stored in the integrated holder to free up the undershelf for additional storage space. It boasts seven burners placed every 5 3/4in to ensure the most even heat pattern possible producing up to 99000 BTUH. This model heats to cooking temperature within five minutes which means that you can unload the grill setup your prep space and get right to work with little wasted time. This grill ships fully assembled with an accessory package that includes one 48in roll dome one 48in bun rack two removable shelves and a cover. When closed the dome can increase production rates by as much as 40% and the cantilevered three position bun / warming rack will allow you to toast up plenty of crisp hot dog buns or simply keep food warm. The removable shelves provide valuable workspace to keep your go-to tools ingredients and even an ice cold drink close at hand while grilling. This package also comes with a heavy-duty outdoor vinyl cover that helps protect your grill from inclement weather when not in use. With a 46in x 21in cooking surface high-volume cooking has never been easier. The body legs cooking grates burners undershelf radiants water pans fasteners and pilot tubes are all constructed with rugged type 304 stainless steel for long-term durability and the sleek professional aesthetic grill masters crave. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. With two 14in wheels and two lockable casters you'll be able to easily move the grill over rough surfaces and position this grill in the optimal spot. Overall Dimensions Width: 84in Depth: 28in Cooking Height: 36in Height with Roll Dome: 52in Cooking Surface Dimensions Width: 46in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Module-Elect Choke (796352S)
- BUGX Insect Repellent, Pad, 0.28 oz., DEET (18-145)
- GREENSCAPES 4-1/2 in. L Landscape Fabric Pegs , 20PK (46648)
- MARSHALLTOWN Mortar Hoe, Straight Hardwood Handle (14278)
- RANKAM MANUFACTURING Rankam Manufacturing 232661 14 in. Charcoal Kettle Grill with Ash Catcher; Black (232661)
- WEBER 18 BLK JumboJoe Grill (1211001)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- WEBER Original E-210 Grill Liquid Propane, Black (7196124)
- OLD SMOKEY Products 21 in. Charcoal Grill Silver (#22)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- Crown Grills & Smokers