Shop All Grills & Smokers
Crown
Verity IGM36-SIBULK-LT Infinite Series 36in Liquid Propane Modular Grill -79250 BTU
Mfr # 255IGM36LTSIBULK
Zoro # G910790395
product price: $13,608.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$13,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255IGM36LTSIBULK
- Zoro # G910790395
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IGM36-SIBULK-LT Infinite Series 36in liquid propane modular grill w roll dome bun rack 2-door cabinet bulk tank connection and light package! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for perfectly cooking all of your grilled meats and vegetables. It boasts 5 burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 79250 BTU. The push-button electrical ignition system turns the burners on and off instantly. Each burner has a knob for precise control of the heat intensity so each meal can be prepared exactly the way you crave. This unit also features heat-indicating LED lights that change color when the burner is on for added safety while adding a warm glow to the unit's striking design.This grill requires no tools for set up and includes one roll dome and a 2-door cabinet. This unit is deigned to connect to a bulk liquid propane supply line for hours of reliable performance and the 2-door cabinet provides even more storage space. This grill is constructed w stainless steel material that is both weather-proof and rust-proof so your grill is protected from the elements.With a large 5-burner cooking space high-volume cooking has never been easier. The bun rack lets you keep food warm while cooking other items on the main grill surface or toast hamburger and hot dog buns to crispy perfection. This unit features a modular design to meet your layout needs and features adjustable leveling legs that raise up to 2 1/8in allowing you to adjust this grill to suit your space. Equipped w a pull-out grease-catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 38 1/4inDepth: 24 15/16inCooking Height: 37 7/16inHeight with Roll Dome: 54 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- DEACERO Rangemaster Fence Staple, 9 Gauge (7466)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-9X12)
- PENTAIR POOL PRODUCTS Intellichlor IC40 Salt Chlorinator Cell (EC520555)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- WEBER 18 BLK JumboJoe Grill (1211001)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- Crown Grills & Smokers