Shop All Grills & Smokers
Crown
Verity IGM24NG-LT Infinite Series 24in Natural Gas Modular Grill -49750 BTU
Mfr # 255IGM24NGLT
Zoro # G110790348
product price: $10,409.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$10,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255IGM24NGLT
- Zoro # G110790348
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IGM24NG-LT Infinite Series 24in natural gas modular grill w roll dome bun rack and light package! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for perfectly cooking all of your grilled meats and vegetables. It boasts 3 burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 49750 BTU. The push-button electrical ignition system turns the burners on and off instantly. Each burner has a knob for precise control of the heat intensity so each meal can be prepared exactly the way you crave. This unit also features heat-indicating LED lights that change color when the burner is on for added safety while adding a warm glow to the unit's striking design.This grill requires no tools for set up and includes one roll dome and a cabinet. The cabinet provides even more storage space if necessary so you can keep supplies close and out of sight. This grill is constructed w stainless steel material that is both weather-proof and rust-proof so your grill is protected from the elements.With a large 3-burner cooking space high-volume cooking has never been easier. The bun rack lets you keep food warm while cooking other items on the main grill surface or toast hamburger and hot dog buns to crispy perfection. This unit features a modular design to meet your layout needs and features adjustable leveling legs that raise up to 2 1/8in allowing you to adjust this grill to suit your space. Equipped w a pull-out grease-catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 26 1/4inDepth: 24 15/16inCooking Height: 37 7/16inHeight with Roll Dome: 54 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS T. BONES TEXAS TBONE MEATRUB7.5OZ (OW85110-6)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- TEEJET TriggerJet Spray Gun (50800-21-AL-300)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- CUISINART 1-Burner Gas Electric 15000 BtuH Grill (CGG-240)
- LODGE Lodge 21 in. Charcoal Grill, Black (8075509)
- OLD SMOKEY Old Smokey 16063002202 Charcoal Grill #22 Grill Large (16063002202)
- OLD SMOKEY CHARCOAL GRILL 13"" OS (#14)
- BLACKSTONE 4 Burner Liquid Propane Outdoor Griddle with Hood Black (2310)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- Crown Grills & Smokers