Shop All Grills & Smokers
Crown
Verity IGM24-SIBULK-LT Infinite Series 24in Liquid Propane Modular Grill -49750 BTU
Mfr # 255IGM24LTSIBULK
Zoro # G210790279
product price: $10,409.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$10,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255IGM24LTSIBULK
- Zoro # G210790279
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IGM24-SIBULK-LT Infinite Series 24in liquid propane modular grill w roll dome bun rack bulk tank connection and light package! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for perfectly cooking all of your grilled meats and vegetables. It boasts 3 burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 49750 BTU. The push-button electrical ignition system turns the burners on and off instantly. Each burner has a knob for precise control of the heat intensity so each meal can be prepared exactly the way you crave. This unit also features heat-indicating LED lights that change color when the burner is on for added safety while adding a warm glow to the unit's striking design.This grill requires no tools for set up and includes one roll dome and a cabinet. This unit is deigned to connect to a bulk liquid propane supply line for hours of reliable performance and the cabinet provides even more storage space. This grill is constructed w stainless steel material that is both weather-proof and rust-proof so your grill is protected from the elements.With a large 3-burner cooking space high-volume cooking has never been easier. The bun rack lets you keep food warm while cooking other items on the main grill surface or toast hamburger and hot dog buns to crispy perfection. This unit features a modular design to meet your layout needs and features adjustable leveling legs that raise up to 2 1/8in allowing you to adjust this grill to suit your space. Equipped w a pull-out grease-catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 26 1/4inDepth: 24 15/16inCooking Height: 37 7/16inHeight with Roll Dome: 54 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Hinge Sure Lock Wht Pr (24012)
- PLANO Prolatch Bait Container Stowaway 3700 Series (2373130)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- TRAEGER Pro 34 Pellet Grill, 36,000 Btu, Steel Body, Bronze (TFB88PZB)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- KUUMA GRILLS Profile Grill 150 Propane (58121)
- WEBER Weber Q3200 LP Grill (57060001)
- MR. BAR-B-Q Mr. Bar-B-Q 272111 Instant Charcoal Grill (272111)
- KUUMA PRODUCTS Stow N' Go 125 Gas Grill - 9,000BTU w/Regulator (58140)
- Crown Grills & Smokers