Shop All Grills & Smokers
Crown
Verity IGM24-SIBULK Infinite Series 24in Liquid Propane Modular Grill -49750 BTU
Mfr # 255IGM24SIBULK
Zoro # G710790359
product price: $9,401.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$9,401.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255IGM24SIBULK
- Zoro # G710790359
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IGM24-SIBULK Infinite Series 24in liquid propane modular grill w roll dome bun rack and bulk tank connection! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for perfectly cooking all of your grilled meats and vegetables. It boasts 3 burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 49750 BTU. The push-button electrical ignition system turns the burners on and off instantly and is battery-operated. Each burner has a knob for precise control of the heat intensity so each meal can be prepared exactly the way you crave.This grill requires no tools for set up and includes one roll dome and a cabinet. This unit is deigned to connect to a bulk liquid propane supply line for hours of reliable performance and the cabinet provides even more storage space. This grill is constructed w stainless steel material that is both weather-proof and rust-proof so your grill is protected from the elements.With a large 3-burner cooking space high-volume cooking has never been easier. The bun rack lets you keep food warm while cooking other items on the main grill surface or toast hamburger and hot dog buns to crispy perfection. This unit features a modular design to meet your layout needs and features adjustable leveling legs that raise up to 2 1/8in allowing you to adjust this grill to suit your space. Equipped w a pull-out grease-catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 26 1/4inDepth: 24 15/16inCooking Height: 37 7/16inHeight with Roll Dome: 54 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- FLEMING SUPPLY Garden Hose Holder Caddy, Easy Install Outdoor Free Standing Metal Rack for Water Hose in Yard (164551ZCP)
- CHAPIN Pump Barrel Assembly (3-7045)
- MILWAUKEE TOOL String Trimmer/Bristle Brush Attachment (2825-21ST, 49-16-2741)
- ZIGGY GRILLS Ziggy Portable Single-Burner Gas Grill, Gunmetal Grey (USZG1GK)
- WEBER Weber Q3200 LP Grill (57060001)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 6qt. Cast Iron Pot (1650)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- Crown Grills & Smokers